References
Gühring:5739 14.006
Rubix:347A6588
Manufacturer :9057390140060
EAN:4049844116146


Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 05739 014.006 POWER TAPS 9057390140060
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 78.79 excl. VAT
/ Each
£ 94.55 incl. VAT
- Usually arrives within 14 working days