References
Sandvik Coromant:T300-XM100IA-M5 C145
Rubix:293A8697
Manufacturer :8248261
EAN:7323226757125


Technical specifications
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM100IA-M5 C145 TAP 8248261
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 4.2 mm |
| Tail diameter | 5 mm |
| Thread depth | 8 mm |
| Total length | 58 mm |
| Body material | hss / pm |
Show UNSPSC/ECL@SS
£ 19.37 excl. VAT
/ Each
£ 23.24 incl. VAT
- Usually arrives within 14 working days