References
Gates:5L81 6981 POWERATED
Rubix:103A7385
Manufacturer :84236981
EAN:5412571033854
Product details : GATES 84236981 V-BELT 5L810K 6981 POWERATED
The PoweRated® V-belt is specifically recommended for high power drives and clutch mechanisms. PoweRated® is a well thought-through construction that can handle the heavy loads of clutch systems, shock loads and external idlers, such as in more powerful mowers and horticultural cultivators.
Strengths
• Smooth operation of the coupling mechanism and easy disconnection.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
Technical specifications
Attributes
| Profile | 5l |
|---|---|
| Length | 2057 mm |
| Type | fan belt |
Show UNSPSC/ECL@SS
£ 70.33 excl. VAT
/ Each
£ 84.40 incl. VAT
- Usually arrives within 14 working days

