Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 5M HTDSLEEVE HTD 980 5M 1800
GATES 5M HTDSLEEVE HTD 980 5M 1800
PowerGrip HTD Synchronous Belt
References
gates:
980-5M
rubix:
106A2717
ean:
5412571321555
Technical specifications
Profile
5M
Primitive length
980
mm
Belt width
457.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 5M HTDSLEEVE HTD 980 5M 1800
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
5M
Primitive length
980
mm
Belt width
457.2
mm
Pitch
5
mm
Material
CR
Number of teeth
196
Height
3.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
493.68
excl. VAT
/
Each
£
592.42
incl. VAT
In stock: Next day delivery
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 490 5M 15 1892809
OPTIBELT HTD TIMING BELT 1160 8M 5077ZA
OPTIBELT 720-8M-DC36 CARBON BELT
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2730 68 9239-06195
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2840 12 9239-00355
GATES HTDBELT 3M PITCH HTD 213 3M 15
OPTIBELT HTD TIMING BELT 1696 8M 3077ZA
GATES HTDBELT3MPITCH HTD 582 3M 6
OPTIBELT 1696 8MHP 20 1762270
OPTIBELT 225 3MHP 6 1647343
MECALINE 624.8M440 894862
OPTIBELT 1328 D8M 20 1950950
GATES 9232-50177 TP GT2 4578 14MGT 85
GATES HTD 2800 14M 85 BELT PITCH
OPTIBELT 207 3MHP 9 1990633