PRAMET RDMT 120500SN-R:M8340 MILLING INSERT 7342904 PK10


Pramet Milling Insert

References
pramet:RDMT 120500SN-R:M8340
rubix:2591885
brand logo
brand logo
Technical specifications
Nuance/shadePVD Coated

Product details : PRAMET RDMT 120500SN-R:M8340 MILLING INSERT 7342904 PK10


The RDMT 120500SN-R: M8340 is a round positive insert for milling with SOD05 and S45OD05 versatile milling cutters 1 package contains 10 indexable inserts
Single-sided milling insert RDMT 1205 with chip-breakers, round for a maximum depth of cut of 6.0mm, with an indexing accuracy according to ISO-tolerance class-M and R geometry with rounded cutting edges and facet, M8340 PVD coated fine grained WC-Co carbide within ISO-grade range P25-P50 for machining of steel with copy face mills SOD05

Strengths

RDMT are inserts for copy milling and face milling available in versatile grades
They are part of the SOD milling system which takes RD, SD & OD style inserts

Technical specifications


Attributes
Nuance/shadePVD Coated
Show UNSPSC/ECL@SS
£ 92.26 excl. VAT
/ Each
£ 110.71 incl. VAT
  • Usually arrives within 14 working days