PRAMET ADMX 070204SR-M:M6330 MILLING INSERT 6925504
Pramet Milling Insert
See technical informationSee documentsReferences
Pramet:ADMX 070204SR-M:M6330
Rubix:2591785
Manufacturer :6925504
EAN:3603603074477
Documents
Product details : PRAMET ADMX 070204SR-M:M6330 MILLING INSERT 6925504
M geometry is an excellent chip breaker for medium maching up to semi roughing of Steel and Cast iron. The insert is positive allowing for a smooth cutting action reducing vibration and machine load
Single-sided milling insert ADMX 0702, 85° parallelogram for a maximum depth of cut of 5.0mm, with 0.4mm corner radius, an indexing accuracy according to ISO-tolerance class-M and M geometry with rounded cutting edges and facet, M6330 PVD coated WC-Co carbide within ISO-grade range M20-M35 for machining of stainless-steel with shoulder mills SAD07D
Strengths
Wear resistant type H submicron substrate
Multilayer coating system for enhanced toughness
Reduces the occurrence and spreading of comb micro cracks
Larger chip cross-sections, wide range of cutting speeds
Unstable working conditions
Multilayer coating system for enhanced toughness
Reduces the occurrence and spreading of comb micro cracks
Larger chip cross-sections, wide range of cutting speeds
Unstable working conditions
Technical specifications
Attributes
| Nuance/shade | cvd coated |
|---|---|
| Material | carbide |
Show UNSPSC/ECL@SS
£ 13.01 excl. VAT
/ Each
£ 15.61 incl. VAT
- Usually arrives within 14 working days


