PRAMET ADMX 11T304SR-MM:M8340 MILLING INSERT 6925540
Pramet Milling Insert
See technical informationSee documentsReferences
Pramet:ADMX 11T304SR-MM:M8340
Rubix:45029960
Manufacturer :6925540
EAN:3603603074736
Documents
Product details : PRAMET ADMX 11T304SR-MM:M8340 MILLING INSERT 6925540
M geometry is an excellent chip breaker for medium maching up to semi roughing of Steel and Cast iron. The insert is positive allowing for a smooth cutting action reducing vibration and machine load
Single-sided milling insert ADMX 11T3, 85° parallelogram for a maximum depth of cut of 9.0mm, with 0.4mm corner radius, an indexing accuracy according to ISO-tolerance class-M and MM geometry with rounded cutting edges and facet, M8340 PVD coated fine grained WC-Co carbide within ISO-grade ranges P25-P50/M20-M40 and S20-S30 for machining of steel, stainless-steel and superalloy with shoulder mills SAD11E or shoulder mills with extended flute J(T)-SAD11E
Strengths
Wear resistant type H submicron substrate
Multilayer coating system for enhanced toughness
Reduces the occurrence and spreading of comb micro cracks
Larger chip cross-sections, wide range of cutting speeds
Unstable working conditions
Multilayer coating system for enhanced toughness
Reduces the occurrence and spreading of comb micro cracks
Larger chip cross-sections, wide range of cutting speeds
Unstable working conditions
Technical specifications
Attributes
| Nuance/shade | cvd coated |
|---|---|
| Material | carbide |
Show UNSPSC/ECL@SS
£ 18.21 excl. VAT
/ Each
£ 21.85 incl. VAT
- Usually arrives within 14 working days


