References
Festo:LFMA-D-MAXI-A
Rubix:114A4158
Manufacturer :192568
EAN:4052568152352

Technical specifications
| Threading diameter (inch) | g1/2 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : FESTO 192568 MICRO FILTER LFMA-D-MAXI-A
Micro Filter LFMA-D-MAXI-A Without Threaded Connection plates with FRB Threaded pin. 0.01 µm Filter cartridge, with metal bowl guard. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 1241,1 g |
|---|---|
| Threading diameter (inch) | g1/2 '' |
| Filter fineness | 0.01 µm |
| Type | ultrafijnfilter (micro filter lfma) |
| Material | zinc die-cast, borosilicate fiber, pc |
| Volume flow rate | 1500 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | 1.5 °C |
| Max. temperature | 60 °C |
| Connection | aansluitplaat (sub-base) |
Show UNSPSC/ECL@SS
£ 710.88 excl. VAT
/ Each
£ 853.06 incl. VAT
- Delivery date on request
Contact a branch