Precision / Spindle bearing SNR 7007.CV.Q21J84, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision Bearing 70
See technical informationReferences
SNR:7007.CV.Q21J84
Rubix:394A4527
EAN:3413520365097



Product details : SNR 7007CVQ21J84 PRECISION BALL BEARINGS
High-precision angular-contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 494.49 excl. VAT
/ Each
£ 593.39 incl. VAT
- Usually arrives within 14 working days
