Precision / Spindle bearing SNR MLE71906CVDBJ74S, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Spindle bearings MLE
See technical informationReferences
SNR:MLE71906CVDBJ74S
Rubix:394A6135
EAN:3413520947330

Product details : SNR MLE71906CVDBJ74S PRECISION BALL BEARINGS
The high-precision bearing is a powerful solution for use at high speeds with increased efficiency in terms of stiffness, capacity and precision. The ULTAGE seal of this family guarantees you an excellent bearing. This product range perfectly meets the expectations of demanding markets such as machine tools.
The high-precision bearing is divided into three categories: high-precision angular contact ball bearings, high-precision cylindrical roller bearings and high-precision axial ball bearings.
High-precision bearings: standard, sealed, for applications at high and very high speeds.
The high-precision bearing is divided into three categories: high-precision angular contact ball bearings, high-precision cylindrical roller bearings and high-precision axial ball bearings.
High-precision bearings: standard, sealed, for applications at high and very high speeds.
High-precision angular contact ball bearings, sealed MLE series, phenolic resin cage, centered on the outer ring
Strengths
Machline High Precision: Standard - Machline ML: High Speed
Machline MLE: Waterproof
Machline CH: Hybrid.
Machline MLE: Waterproof
Machline CH: Hybrid.
Applications
Machine tools
Production plants
Medical technology
Conveyor systems
Manufacturing facilities.
Production plants
Medical technology
Conveyor systems
Manufacturing facilities.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x18 mm |
|---|---|
| Logistic Weight | 112 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Series | mtomle71900 |
| Cage | phenolic resin |
Show UNSPSC/ECL@SS
£ 300.92 excl. VAT
/ Each
£ 361.10 incl. VAT
- Usually arrives within 14 working days
