Precision / Spindle bearing SNR 71911.CV.U.J94, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision bearing 719
See technical informationReferences
SNR:71911.CV.U.J94
Rubix:394A5055
EAN:3413520248628



Product details : SNR 71911CVUJ94 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 202.24 excl. VAT
/ Each
£ 242.69 incl. VAT
- Usually arrives within 14 working days
