Precision / Spindle bearing SNR 71910.HV.UJ84, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm


SNR - Precision ball bearings - 10R71915CVUJ74

References
snr:71910.HV.UJ84
rubix:394A5046
ean:3413520201302
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter72 mm
Width12 mm
See all Specifications

Product details : SNR 71910HVUJ84 PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter72 mm
Width12 mm
Seriesmto71900
Cagephenolic resin
Basic static load, radial - C0r12700 N
Basic dynamic load, radial - Cr14000 N
Sealingopen
Show UNSPSC/ECL@SS
£ 148.28 excl. VAT
/ Each
£ 177.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories