Precision / Spindle bearing SNR 7206.C.G1.UJ84, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Precision bearing 72
See technical informationReferences
SNR:7206.C.G1.UJ84
Rubix:394A5257
EAN:3413520173968



Product details : SNR 7206CG1UJ84 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | steel |
| Basic static load, radial - C0r | 15900 N |
| Basic dynamic load, radial - Cr | 24300 N |
Show UNSPSC/ECL@SS
£ 150.51 excl. VAT
/ Each
£ 180.61 incl. VAT
- Delivery usually within ( 3 ) days
