Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
SNR 7011HVDBJ94 PRECISION BALL BEARINGS
Precision / Spindle bearing SNR 7011.HV.DB.J94, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
SNR - Precision ball bearings - 7011.HV.DB.J94
References
snr:
7011.HV.DB.J94
rubix:
394A4650
ean:
3413520288525
Technical specifications
Inner diameter
55
mm
Outer diameter
90
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 7011HVDBJ94 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
90
mm
Width
18
mm
Series
mto7000
Cage
steel
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
407.35
excl. VAT
/
Each
£
488.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SNR GB44386S01, Outer diameter: 72.04 mm | Inner diameter: 34.976 mm | Width: 33 mm
Deep groove ball bearing PTN S61818-2RS, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 90 mm
Precision / Spindle bearing SKF 7016 CEGA/P4A, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Precision / Spindle bearing SNR 7014.CV.DU.J94, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Deep groove ball bearing SKF 6003-2RSH/W64, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Self-aligning ball bearing SKF 2208 E-2RS1TN9/W64, Outer diameter: 80 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 61802-2Z-HLC, Outer diameter: 24 mm | Width: 5 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken 6018-2RS, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
Precision / Spindle bearing SNR 7012.CV.DB.J84, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Self-aligning ball bearing SNR 2306, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 30 mm
Self-aligning ball bearing FAG 2212-TVH-C3>N, Outer diameter: 110 mm | Width: 28 mm | Inner diameter: 60 mm
Precision / Spindle bearing FAG B71908-C-T-P4S-UM, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing SNR CH.7006.CV.DU.J74, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Thrust ball bearing SKF 51104, Inner diameter: 20 mm | Outer diameter: 35 mm | Width: 10 mm
Deep groove ball bearing SKF W 6206-2RS1/VP311, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm