Precision / Spindle bearing SNR 7206.H.G1DBJ84, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Precision bearing 72
See technical informationReferences
SNR:7206.H.G1DBJ84
Rubix:394A5259
EAN:3413520174026



Product details : SNR 7206HG1DBJ84 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 316.09 excl. VAT
/ Each
£ 379.31 incl. VAT
- Usually arrives within 14 working days
