Precision / Spindle bearing NTN 7915UCG/GNP42U3G, Inner diameter: 75 mm | Outer diameter: 105 mm | Width: 16 mm
NTN - Precision ball bearings - 7900UADG/GLP42U3G
See technical informationSee documentsReferences
NTN:7915UCG/GNP42U3G
Rubix:394A5478
EAN:4547359875034

Documents
Product details : NTN 7915UCG/GNP42 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x16 mm |
|---|---|
| Logistic Weight | 360 g |
| Inner diameter | 75 mm |
| Outer diameter | 105 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto7900 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 30000 N |
Show UNSPSC/ECL@SS
£ 190.26 excl. VAT
/ Each
£ 228.31 incl. VAT
- Usually arrives within 14 working days
