Precision / Spindle bearing SNR 7212.H.G1DFJ74, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm

Precision bearings 72

See technical information

References

SNR:7212.H.G1DFJ74
Rubix:394A5409
EAN:3413520250010
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Product details : SNR 7212HG1DFJ74 PRECISION BALL BEARINGS


High-precision angular contact ball bearing, phenolic resin cage centered on outer ring

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
Sealingopen
Seriesmto7200
Cagesteel
£ 563.93 excl. VAT
/ Each
£ 676.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories