Precision / Spindle bearing SNR MLE71903CVDUJ84S, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Spindle bearing MLE
See technical informationReferences
SNR:MLE71903CVDUJ84S
Rubix:394A6110
EAN:3413520621131

Product details : SNR MLE71903CVDUJ84S PRECISION BALL BEARINGS
High-precision double-row angular-contact ball bearing, non-contact seal on both sides of the bearing, cage made of hard fabric, outer-ring guided, precision P4S, medium preload, high speeds, contact angle 17°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x14 mm |
|---|---|
| Logistic Weight | 42 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Series | mtomle71900 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 308.26 excl. VAT
/ Each
£ 369.91 incl. VAT
- Usually arrives within 14 working days
