Precision / Spindle bearing SNR CH 7212HG1DBJ84, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Precision bearings CH
See technical informationReferences
SNR:CH 7212HG1DBJ84
Rubix:394A5666
EAN:3413520534837



Product details : SNR CH7212HG1DBJ84 PRECISION BALL BEARINGS
High-precision angular contact ball bearings, laminate-resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | open |
| Series | mtoch7200 |
| Cage | phenolic resin |
Show UNSPSC/ECL@SS
£ 1,589.56 excl. VAT
/ Each
£ 1,907.47 incl. VAT
- Usually arrives within 14 working days
