Precision / Spindle bearing SNR 7012CVDUJ74, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
SNR High-precision axial angular-contact ball bearings
See technical informationReferences
SNR:7012CVDUJ74
Rubix:394A4671
EAN:3413520197339



Product details : SNR 7012CVDUJ74 PRECISION BALL BEARINGS
High-precision axial angular-contact ball bearings, phenolic resin cage, outer ring guided
Precision double-row angular-contact ball bearings, hard-fabric cage, outer ring guided, accuracy class P4S, light preload, contact angle 15°, universal bearing pairing
Technical specifications
Attributes
| Logistic Weight | 890 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
Show UNSPSC/ECL@SS
£ 425.95 excl. VAT
/ Each
£ 511.14 incl. VAT
- Usually arrives within 14 working days
