Precision / Spindle bearing SNR CH.7011.HV.DU.J74, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Precision bearings CH
See technical informationReferences
SNR:CH.7011.HV.DU.J74
Rubix:394A5552
EAN:3413520308889



Product details : SNR CH7011HVDUJ74 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, laminated resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mtoch7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 693.18 excl. VAT
/ Each
£ 831.82 incl. VAT
- Usually arrives within 14 working days
