Precision / Spindle bearing SNR ML7010CVUJ84S, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
SNR - Precision ball bearings - ML7010CVUJ84S
See technical informationSee documentsReferences
SNR:ML7010CVUJ84S
Rubix:394A5764
EAN:3413520549176



Documents
Product details : SNR ML7010CVUJ84S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x16 mm |
|---|---|
| Logistic Weight | 276 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 8100 N |
| Basic dynamic load, radial - Cr | 11600 N |
Show UNSPSC/ECL@SS
£ 181.66 excl. VAT
/ Each
£ 217.99 incl. VAT
- Usually arrives within 14 working days
