References
Omega Products:OM32244
Rubix:293A9357

Product details : OMEGAPROD OM32244 ER25-15 ULTRA PRECISION COLLET
Technical specifications
Attributes
| Diameter | 26 mm |
|---|---|
| Clamping diameter | 15 mm |
| Type | ultra precision collet |
| Length | 34 mm |
| Pincer/pliers | er25 |
| Clamping range, minimum | 14 mm |
| Clamping range, maximum | 15 mm |
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
- Usually arrives within 14 working days
