Grooved and lock nut INA ZM30, Female thread: M30X1,5 | Nominal diameter (metric): 45 mm
Precision locknut
See technical informationReferences
INA:ZM30
Rubix:106A1510
Manufacturer :0017311490000
EAN:4012802079340

Product details : INA ZM30 PRECISION LOCKNUT
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
| Logistic Weight | 76,46 g |
|---|---|
| Nominal diameter (metric) | 45 mm |
| Female thread | m30x1,5 |
| Material | steel |
| Outer diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 85.26 excl. VAT
/ Each
£ 102.31 incl. VAT
- Delivery usually within ( 7 ) days
