Grooved and lock nut FAG KM10, Female thread: M50x1,5 | Nominal diameter (metric): 70 mm
Locknut
See technical informationReferences
FAG:KM10
Rubix:152A6452
Manufacturer :0167318670000
EAN:4012801174312

Product details : FAG KM10 LOCKNUT
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
| Logistic Weight | 158 g |
|---|---|
| Nominal diameter (metric) | 70 mm |
| Female thread | m50x1,5 |
| Material | steel |
| Outer diameter | 70 mm |
| Diameter across flats | 50 mm |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- In stock: Next day delivery
