Grooved and lock nut SKF KML 34, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KML 34
Rubix:105A9740
Manufacturer :11072
EAN:7316577029171

Documents
Product details : SKF LOCK NUT KML 34
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 1561 g |
|---|---|
| Nominal diameter (metric) | 170 mm |
| Female thread | m 170x3 |
| Thread-cutting pitch | 3 mm |
| Material | steel |
| Outer diameter | 200 mm |
| Diameter across flats | 170 mm |
| Weight | 1.55 kg |
Show UNSPSC/ECL@SS
£ 205.83 excl. VAT
/ Each
£ 247.00 incl. VAT
- Usually arrives within 14 working days
