Locknut
Nominal diameter (metric) | 155 mm |
---|---|
Female thread | M130x2 |
Logistics dimensions (L x W x H) | 21x155x155 mm |
---|---|
Logistic Weight | 930 g |
Nominal diameter (metric) | 155 mm |
Female thread | M130x2 |
Material | Steel |
Outer diameter | 155 mm |
Diameter across flats | 130 mm |
Width | 21 mm |
Series | KML |
Usually arrives within 14 working days