BAHCO 2-300-14-D-1P 14CM HAND NEEDLE DIAMOND
Precision Needle File
See technical informationSee documentsReferences
Bahco:2-300-14-D-1P
Rubix:401A4510
EAN:7311518189105

Documents
Product details : BAHCO 2-300-14-D-1P 14CM HAND NEEDLE DIAMOND
Used for finishing on material where hardness makes conventional files ineffective
Used by die and mould makers and for special manufacturing applications on materials such as hardened steel, ceramics, glass, graphite
2-300 flat, surfaces and edges parallel
2-301 flat, surfaces parallel, tapered point
2-302 3 square, tapered point
2-303 square, tapered point
2-304 half-round, tapered point
Coated with D126 diamond grit for use on hardened steel, ceramics, glass, graphite
Single packed in plastic pouches
Used by die and mould makers and for special manufacturing applications on materials such as hardened steel, ceramics, glass, graphite
2-300 flat, surfaces and edges parallel
2-301 flat, surfaces parallel, tapered point
2-302 3 square, tapered point
2-303 square, tapered point
2-304 half-round, tapered point
Coated with D126 diamond grit for use on hardened steel, ceramics, glass, graphite
Single packed in plastic pouches
Strengths
Diamond Precision Needle Files Unhandled
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Length cut | 140 mm |
| Material | plastic |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 44.65 excl. VAT
/ Each
£ 53.58 incl. VAT
- Delivery usually within ( 14 ) days
