Precision Tapered Roller Bearing Cup
Inner diameter | 23.622 mm |
---|---|
Outer diameter | 32.004 mm |
Width | 7.874 mm |
Logistics dimensions (L x W x H) | 7,874x32,004x32,004 mm |
---|---|
Logistic Weight | 17 g |
Packaged dimensions (D x W x H) | 23,876x57,15x57,15 mm |
Inner diameter | 23.622 mm |
Outer diameter | 32.004 mm |
Width | 7.874 mm |
Usually arrives within 14 working days