Tapered roller bearing NTN 4T-98788, Outer diameter: 200 mm | Inner diameter: 101.6 mm | Width: 34.93 mm
NTN - Tapered Roller Bearing - 4T-98788
See technical informationReferences
NTN:4T-98788
Rubix:204A7974
EAN:4547359671414




Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 34.93 mm |
Product details : NTN 4T-98788 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x34,93 mm |
|---|---|
| Logistic Weight | 2368 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 200 mm |
| Width | 34.93 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 107.82 excl. VAT
/ Each
£ 129.38 incl. VAT
- Usually arrives within 14 working days