Tapered roller bearing Timken 93750-90216, Outer diameter: 317.5 mm | Inner diameter: 190.5 mm | Width: 146.05 mm
Double Row - Double Cup Assembly
See technical informationReferences
Timken:93750-90216
Rubix:397A5623
Manufacturer :100024944
EAN:0053893441634


Technical specifications
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.05 mm |
Product details : TIMKEN 93750-90216 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 40979,8 g |
|---|---|
| Inner diameter | 190.5 mm |
| Outer diameter | 317.5 mm |
| Width | 146.05 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5,524.55 excl. VAT
/ Each
£ 6,629.46 incl. VAT
- Usually arrives within 14 working days