Precision / Spindle bearing SKF 71800 CD/P4, Inner diameter: 10 mm | Outer diameter: 19 mm | Width: 5 mm
Precision universal angular-contact ball bearings
See technical informationReferences
SKF:71800 CD/P4
Rubix:100A3663
Manufacturer :396203
EAN:7316574345816

Product details : SKF PRECISION BEARING 71800CD/P4
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Precision universal angular contact ball bearings SKF
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 19 mm |
| Width | 5 mm |
| Sealing | open |
| Series | 71800 |
| Material | bearing steel |
| Precision | p4 (abec 7 / iso class 4) |
Show UNSPSC/ECL@SS
£ 326.34 excl. VAT
/ Each
£ 391.61 incl. VAT
- Usually arrives within 14 working days
