Precision / Spindle bearing SNR 7011CVUJ74, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
SNR - Precision ball bearings - 7011CVUJ74
See technical informationSee documentsReferences
SNR:7011CVUJ74
Rubix:394A4645
EAN:3413520158309



Documents
Product details : SNR 7011CVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x18 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 27600 N |
| Basic dynamic load, radial - Cr | 31200 N |
Show UNSPSC/ECL@SS
£ 193.71 excl. VAT
/ Each
£ 232.45 incl. VAT
- Delivery usually within ( 3 ) days
