References
Tegera:855-8
Rubix:386A1792
EAN:7392626038158


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Product details : TEGERA 855 SYNTHETIC GLOVE 8 M
A synthetic glove with a smooth finish, palm dipped in PU. Good grip and fingertip feel. Comfortable, versatile glove for precision work. Suitable in dry/slightly damp environments. In practical grey color.
Synthetic glove with a smooth finish, palm dipped with PU. Good grip and fingertip feel.
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | nylon |
| ESD | no |
| Usage environment | dry |
Show UNSPSC/ECL@SS
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
- Usually arrives within 14 working days