References
Tegera:114-7
Rubix:386A0222
EAN:7392626011472


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 2 |
Documents
Product details : TEGERA 114 LEATHER GLOVE 7 S
Dexterous, quality leather glove for fine and varied assembly work. Thin high-quality goatskin on palm provides excellent tactility and fingertip feeling. Polyester back helps improved breathability. Elasticated wrist for better fit.
Dexterous, quality leather glove for fine and varied assembly work.
Strengths
High quality protection level, excellent fingertip sensitivity, resistant, resistant, excellent fit.
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 2 |
| Main material | leather |
| Packaging | 12 |
| Material | leather/cotton/natural latex |
Show UNSPSC/ECL@SS
£ 7.45 excl. VAT
/ Each
£ 8.94 incl. VAT
- Usually arrives within 14 working days