TEGERA 880 SYNTHETIC GLOVE 11 2XL

Assembly gloves 880 TEGERA®

See technical information

References

Tegera:880-11
Rubix:386A1883
EAN:7392626017924
brand logo
brand logo

Technical specifications

Size11
Coating of the glovespolyvinyl chloride (pvc)
Abrasion resistance level4
See all Specifications

Product details : TEGERA 880 SYNTHETIC GLOVE 11 2XL


Comfortable assembly glove with breathable back suitable for versatile work in dry, moist, and greasy environments. Nylon knitted with PVC dipped palm in sandy finish for better grip performance. Dirt-masking dark grey and black colours for extended product life.
Comfortable assembly glove with PVC dipped palm suitable for versatile work areas.

Strengths

Water repellent palm

Applications

PIM_TEAM
brand logo

Technical specifications


Attributes
Size11
Coating of the glovespolyvinyl chloride (pvc)
Abrasion resistance level4
Main materialnylon
Packaging6
Materialnylon/polyvinyl chloride
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
  • Usually arrives within 14 working days

Size

Main material