Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
ANSELL 27-806 ACTIVARMR 4221B NITRILE FULLY COATED GLOVES GRN SIZE 9
ANSELL 27-806 ACTIVARMR 4221B NITRILE FULLY COATED GLOVES GRN SIZE 9
Nitrotough N660
References
ansell:
N660-9
rubix:
321784
manufacturer :
C329090
ean:
3252449000531
Technical specifications
Size
9
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : ANSELL 27-806 ACTIVARMR 4221B NITRILE FULLY COATED GLOVES GRN SIZE 9
The fully dip nitrile coating offers a good barrier against oil and grease
Built with Interlock 100% cotton fleeced liner for an optimal comfort
Heavy duty supported nitrile finish.
Strengths
Tough but flexible glove
Offers great resistance to abrasive materials
Stronger and more flexible than PVC
Also provides excellent barrier to grease and oil, and does not degrade like leather or cotton
Applications
Press shop operations|Handling structural and body components|Handling materials with sharp or rough edges
Technical specifications
Attributes
Size
9
Coating
Nitrile
Abrasion resistance level
4
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.98
excl. VAT
/
Each
£
4.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 9
POLYCO GH378 MATRIX LATEX PALM COATED GLOVES 3X42F GREY/BLK SIZE 7 PK1
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
ANSELL 11-900 HYFLEX 4121A NITRILE COAT OIL REPEL GLOVES WHT SIZE 8
TEGERA 868 SYNTHETIC GLOVE 6 XS
GISS 840023 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 8
POLYCO CR200 PURE DEX NYLON INSPECTION GLOVES 1131X WHT SIZE 9 PK1
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 8801 SYNTHETIC GLOVE INFINITY 9 L
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 7
TEGERA 8802 SYNTHETIC GLOVE INFINITY 9 L
GISS 863291 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 9
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 7
TEGERA 888 LEATHER GLOVE 11 2XL
TEGERA 722 SYNTHETIC GLOVE 8 M