TRAFFIGLOV TG1050 NYLON LATEX CRINKLE GLOVES RED 3131A 9/L
TRAFFISAFE TG1050 NYLON LATEX CRINKLE GLOVES RED
See technical informationSee documentsReferences
TraffiGlove:TG1050/9
Rubix:132A1883
EAN:5055681011901


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 3 |
Documents
Product details : TRAFFIGLOV TG1050 NYLON LATEX CRINKLE GLOVES RED 3131A 9/L
A lightweight, X-Dura Latex palm coated handling glove suitable in wet and dry conditions. High stretch liner delivers an outstanding wearer experience.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 3 |
| Main material | polyamide |
| ESD | no |
| Usage environment | dry |
| Colour | red |
Show UNSPSC/ECL@SS
£ 2.56 excl. VAT
/ Each
£ 3.07 incl. VAT
- Usually arrives within 14 working days