References
Gates:SPBP2240 PREDATOR
Rubix:103A5505
Manufacturer :919002240
EAN:5414465579608



Product details : GATES 919002240 PREDATOR V-BELT SPBP2240
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 2240 mm |
| Interior length | 2180 mm |
| Outer length | 2262 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | predator |
| Shape of teeth | smooth (wrapped) |
| Material | cr |
| Min. Operation temperature | -35 °C |
| Max. Operation temperature | 80 °C |
| Minimum Pulley Diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 48.80 excl. VAT
/ Each
£ 58.56 incl. VAT
- Usually arrives within 14 working days
