GATES WEDGE BELT SPC M COG SPC3000MN SUPERHC MN

SuperHC MN SPC

See technical information
References
Gates:SPC3000MN SUPERHC MN
Rubix:103A0072
Manufacturer :941703000
EAN:5412571107760
brand logo
Technical specifications
Profilespc
Upper width22 mm
Pitch length3000 mm
See all Specifications

Product details : GATES WEDGE BELT SPC M COG SPC3000MN SUPERHC MN


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profilespc
Upper width22 mm
Pitch length3000 mm
Interior length2917 mm
Outer length3030 mm
Thickness18 mm
Sheathedno
Seriessuper hc mn
Shape of teethmolded notch
Materialcr
Min. Operation temperature-51 °C
Max. Operation temperature121 °C
Minimum Pulley Diameter180 mm
Show UNSPSC/ECL@SS
£ 70.99 excl. VAT
/ Each
£ 85.19 incl. VAT
  • Usually arrives within 14 working days