References
Superseded Ref:857822
Mecaline:SPZ800E - 889660
Rubix:243A4540
Manufacturer :889660
EAN:3660338422133

Documents
Product details : MECALINE SPZ800 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 800 mm |
| Interior length | 763 mm |
| Outer length | 813 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.27 excl. VAT
/ Each
£ 3.92 incl. VAT
- In stock: Next day delivery
