References
Gates:SPA2032 SUPERHC
Rubix:101A8334
Manufacturer :933302032
EAN:5412571078817




Product details : GATES 933302032 SUPER HC V-BELT SPA2032
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 2032 mm |
| Interior length | 1987 mm |
| Outer length | 2050 mm |
| Thickness | 10 mm |
| Sheathed | no |
| Series | super hc |
| Shape of teeth | smooth inside (single sided) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 21.61 excl. VAT
/ Each
£ 25.93 incl. VAT
- In stock: Next day delivery
