References
Gates:SPCP2500 PREDATOR
Rubix:104A6721
Manufacturer :919102500
EAN:5414465579936

Documents
Product details : GATES 919102500 PREDATOR V-BELT SPCP2500
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2500 mm |
| Interior length | 2500 mm |
| Outer length | 2530 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 84.81 excl. VAT
/ Each
£ 101.77 incl. VAT
- Usually arrives within 14 working days
