References
Superseded Ref:857650
Mecaline:SPA1732E - 889332
Rubix:243A4255
Manufacturer :889332
EAN:3660338418853

Documents
Product details : MECALINE SPA1732 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1732 mm |
| Interior length | 1687 mm |
| Outer length | 1750 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ Each
£ 13.20 incl. VAT
- In stock: Next day delivery
