References
Gates:SPCP3000 PREDATOR
Rubix:269A8027
Manufacturer :919103000
EAN:5414465579967

Documents
Product details : GATES 919103000 PREDATOR V-BELT SPCP3000
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 3000 mm |
| Interior length | 3000 mm |
| Outer length | 3030 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 96.08 excl. VAT
/ Each
£ 115.30 incl. VAT
- Usually arrives within 14 working days
