References
Superseded Ref:857889
Mecaline:SPZ1787E - 889601
Rubix:243A4491
Manufacturer :889601
EAN:3660338421549

Documents
Product details : MECALINE SPZ1787 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1787 mm |
| Interior length | 1750 mm |
| Outer length | 1800 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.31 excl. VAT
/ Each
£ 8.77 incl. VAT
- In stock: Next day delivery
