Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1682 WRAPPED WEDGE BELT 2.0
MECALINE SPA1682 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA1682E - 889329
rubix:
243A4252
manufacturer :
889329
ean:
3660338418822
Technical specifications
Profile
SPA
Pitch length
1682
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1682 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
1682
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.73
excl. VAT
/
Each
£
14.08
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
MECALINE SPB2500 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1250 SPZ Wrapped Wedge Belt
GATES WEDGEBELTSPBMCOG SPB2530MN SUPERHC MN
OPTIBELT SPZ 875 1643930
MECALINE SPB4060 WRAPPED V BELT 2.0
GATES SPC8500/2 POWERBAND 2 RIB SPC SECTION V BELT
OPTIBELT OPTI REDPOWER BELT SPB 35506002
GATES WEDGEBELTSPAMCOG SPA1157MN SUPERHC MN
GATES 9339-02060 SUPER HC SPB2060
GATES 9625-62800 SPA2800 DELTA NARROW
GATES SUPER HC VBELT SPZ612 SUPERHC
MECALINE SPA1150 WRAPPED WEDGE BELT 2.0
MECALINE SPA1857 WRAPPED WEDGE BELT 2.0
MECALINE SPA1682 SPA Wrapped Wedge Belt
GATES PREDATOR BELT SPCP5600