HILLBRUSH DW1090B PREMIER MEDIUM 270MM DISH WASH BRUSH BLUE
Premier Medium Dish Wash Brush
See technical informationSee documentsReferences
Hillbrush:DW1090B
Rubix:2586050
EAN:00804548028508


Technical specifications
| Type | hillbrush dw1090b premier medium 270mm dish wash brush blue |
|---|
Documents
Product details : HILLBRUSH DW1090B PREMIER MEDIUM 270MM DISH WASH BRUSH BLUE
Technical specifications
Attributes
| Type | hillbrush dw1090b premier medium 270mm dish wash brush blue |
|---|---|
| Main material | polypropylene |
Show UNSPSC/ECL@SS
£ 2.91 excl. VAT
/ Each
£ 3.49 incl. VAT
- In stock: Next day delivery