SPARTEX I.01/HS45 36 SOFT COCO BROOM WITH 4FT 6 (1.4M X 28MM) FSC
36" Soft Coco Broom with 4ft 6" (1.4m x 28mm) FSC Wooden Handle & Metal Support Stay
See technical informationReferences
Spartex:UK-I.01/HS45
Rubix:223A8909
Manufacturer :I.01/HS45
Product details : SPARTEX I.01/HS45 36 SOFT COCO BROOM WITH 4FT 6 (1.4M X 28MM) FSC
Features:
This Soft Coco Broom is ideal for cleaning around the home and garden.
This item features soft Coco bristles and comes with a 54" wooden broom handle.
This broom comes complete with metal stay bracket for extra stability.
This broom is made from coco fibres which allows finer debris and particles to be cleaned up ideally for indoor use but is durable enough to be used outdoors.
This Soft Coco Broom is ideal for cleaning around the home and garden.
This item features soft Coco bristles and comes with a 54" wooden broom handle.
This broom comes complete with metal stay bracket for extra stability.
This broom is made from coco fibres which allows finer debris and particles to be cleaned up ideally for indoor use but is durable enough to be used outdoors.
Technical specifications
Attributes
| Type | broom |
|---|
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- In stock: Next day delivery

