Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
ROBERT SCOTT 103171 BLUE EXEL 54 INCH MOP HANDLE SINGLE
ROBERT SCOTT 103171 BLUE EXEL 54 INCH MOP HANDLE SINGLE
Exel® Handle
References
robert scott:
103171-BLUE
rubix:
80866522
Product details
Technical specifications
Product details : ROBERT SCOTT 103171 BLUE EXEL 54 INCH MOP HANDLE SINGLE
A medium-weight aluminium handle with push fitting which can be used with all Exel sockets.
Available with handle grip in six colours for easy colour coding.
Technical specifications
Attributes
Length
137
cm
Main material
aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.04
excl. VAT
/
Each
£
8.45
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
VIKAN 29375 BROOM HANDLE WHITE
VIKAN 45857 UST BENCH BRUSH 330MM MEDIUM ORANGE
"SPARTEX A.10/F4 9.5"" STIFF BASSINE BROOM WITH 4FT (1.2M X 23.5MM) WOO"
SPARTEX VZ.DB6/SET 60CM DUSTBEATER WITH FRAME AND TELESCOPIC HANDLE
SPARTEX G.12/HS45 18IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
VIKAN 706066 WALL FLOOR WASHING BRUSH 305MM HARD BROWN
VIKAN 3179/2 31792 GREEN BROOM HEAD
VIKAN 70146 YEL MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 29625 ULTRA HYGIENIC HANDLE032 MM, 1500 MM WHITE
VIKAN 41976 YEL ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM
PRODEC RDG 4IN GREY BRISTLE DUSTING BRUSH
VIKAN 4186/2 LNGHNDCHURNBRSH16GRN 41862
VIKAN 53755 WHT TUBE BRUSH 10MM 500MM HARD
VIKAN 31943 BLU BROOM 610MM SOFTHARD
HILLBRUSH B1873B 180MM STIFF HAND SCRUB BLUE